SLIDE LV SP/3W PRESET 1600VA GRY

Item #: 0533657

Cat #: CDLV1603PGRY

UPC: 785007618679

$ 502.02 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1603PGRY SLIDE LV SP/

Overview

WAT CDLV1603PGRY SLIDE LV SP/
Also known as: 785007618679, CDLV1603PGRY, WATCDLV1603PGRY

Specifications

Poles: 3
Color: Gray
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Gray
Mounting: Wall