SLIDE LV SP/3W PRESET 1600VA BK

Item #: 0533654

Cat #: CDLV1603PBK

UPC: 785007618662

$ 502.02 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1603PBK SLIDE LV SP/3

Overview

WAT CDLV1603PBK SLIDE LV SP/3
Also known as: 785007618662, CDLV1603PBK, WATCDLV1603PBK

Specifications

Poles: 3
Color: Black
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Black
Mounting: Wall