SLIDE LV SP/3W PRESET 1600VA BR

Item #: 0533652

Cat #: CDLV1603P

UPC: 785007618655

$ 502.02 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1603P SLIDE LV SP/3W

Overview

WAT CDLV1603P SLIDE LV SP/3W
Also known as: 785007618655, CDLV1603P, WATCDLV1603P

Specifications

Poles: 3
Color: Brown
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Brown
Mounting: Wall