9500W 480V ELEMENT REPLACEMENT KIT FOR MR & CH

Item #: 0533646

Cat #: 64337040

UPC: 686334136259

$ 2090.99 EA
Company wide:
0 in stock
Documents & Guides
9500W 480V ELEMENT REPLACEMENT KIT FOR MR & CH

Overview

9500W 480V ELEMENT REPLACEMENT KIT FOR MR & CH
Also known as: 686334136259, 64337040, TPI64337040

Specifications

Standards: California Proposition 65
Standards: California Proposition 65