SLIDE LOW VOLTAGE SP 1600VA LA

Item #: 0533645

Cat #: CDLV1600LA

UPC: 785007618631

$ 404.62 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1600LA SLIDE LOW VOLT

Overview

WAT CDLV1600LA SLIDE LOW VOLT
Also known as: 785007618631, CDLV1600LA, WATCDLV1600LA

Specifications

Color: Light Almond
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
Poles: 1
Mounting: Wall