SLIDE LOW VOLTAGE SP 1600VA IV

Item #: 0533643

Cat #: CDLV1600I

UPC: 785007618624

$ 404.62 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1600I SLIDE LOW VOLTA

Overview

WAT CDLV1600I SLIDE LOW VOLTA
Also known as: 785007618624, CDLV1600I, WATCDLV1600I

Specifications

Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Color: Ivory
Material: Thermoplastic
Mounting: Wall