SLIDE LOW VOLTAGE SP 1600VA BK

Item #: 0533640

Cat #: CDLV1600BK

UPC: 785007618617

$ 404.62 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1600BK SLIDE LOW VOLT

Overview

WAT CDLV1600BK SLIDE LOW VOLT
Also known as: 785007618617, CDLV1600BK, WATCDLV1600BK

Specifications

Color: Black
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Black
Material: Thermoplastic
Poles: 1
Mounting: Wall