SLIDE LOW VOLTAGE SP 1600VA BR

Item #: 0533638

Cat #: CDLV1600

UPC: 785007618600

$ 404.62 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1600 SLIDE LOW VOLTAG

Overview

WAT CDLV1600 SLIDE LOW VOLTAG
Also known as: 785007618600, CDLV1600, WATCDLV1600

Specifications

Color: Brown
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Brown
Material: Thermoplastic
Poles: 1
Mounting: Wall