SLIDE EFL SP 2WIRE 8A WH

Item #: 0533636

Cat #: CDFB8W

UPC: 785007618594

$ 220.65 EA
Company wide:
0 in stock
Documents & Guides
SlideDimmer, Electronic Single Pole2wire 8A, White

Overview

SlideDimmer, Electronic Single Pole2wire 8A, White
Also known as: 785007618594, CDFB8W, WATCDFB8W

Specifications

Poles: 1
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 1
Color: White
Material: Thermoplastic
Mounting: Wall