PVC Coated Rigid Conduit, 1/2", 10' Length

Item #: 0533635

Cat #: PRHCONDUIT-1/2

UPC: 784011200016

$ 11.26 FT
Company wide:
970 in stock
Documents & Guides
PVC Coated Conduit, 1/2 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating, Metric Size Designators: 16 Pipe Size (Inches): 1/2 Outside Wall Thickness (Inches): 0.104 Diameter With Coating (Inches): 0.92 Internal Inside Diameter (Inches): 0.632 Traverse Area (Sq. Inches): 0.314 Nominal Weight (Pounds per 100 FT): 85, Includes (1) Standard Threaded Coupling

Overview

PVC Coated Conduit, 1/2 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating, Metric Size Designators: 16 Pipe Size (Inches): 1/2 Outside Wall Thickness (Inches): 0.104 Diameter With Coating (Inches): 0.92 Internal Inside Diameter (Inches): 0.632 Traverse Area (Sq. Inches): 0.314 Nominal Weight (Pounds per 100 FT): 85, Includes (1) Standard Threaded Coupling

PVC coated galvanized rigid conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.

Also known as: 784011200016, PRHCONDUIT-1/2, RRYPRHCONDUIT12, robroy 1/2"

Specifications

Diameter: 1/2 in
Color: Gray
Length: 10 ft
Material: PVC Coated Steel
Diameter: 1/2 in
Length: 10 ft
Color: Gray
Material: PVC Coated Steel