SLIDE EFL SP/3W 2W PRESET 16A BR

Item #: 0533630

Cat #: CDFB163P

UPC: 785007618570

$ 312.58 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB163P SLIDE EFL SP/3W

Overview

WAT CDFB163P SLIDE EFL SP/3W
Also known as: 785007618570, CDFB163P, WATCDFB163P

Specifications

Poles: 3
Color: Brown
Material: Thermoplastic
Amps: 16
Mounting: Wall
Poles: 3
Material: Thermoplastic
Mounting: Wall
Color: Brown
Amps: 16