SLIDE EFL SP 2W 10A LA

Item #: 0533626

Cat #: CDFB10LA

UPC: 785007618563

$ 224.37 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB10LA SLIDE EFL SP 2W

Overview

WAT CDFB10LA SLIDE EFL SP 2W
Also known as: 785007618563, CDFB10LA, WATCDFB10LA

Specifications

Color: Light Almond
Amps: 10
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Poles: 1
Mounting: Wall
Amps: 10
Material: Thermoplastic