SLIDE EFL SP/3W 2W PRESET 10A WH

Item #: 0533624

Cat #: CDFB103PW

UPC: 785007618556

$ 329.19 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 2Wire PRESET 10A, White

Overview

Slide Dimmer, Electronic Single Pole/3Way 2Wire PRESET 10A, White
Also known as: 785007618556, CDFB103PW, WATCDFB103PW

Specifications

Poles: 3
Amps: 10
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 3
Material: Thermoplastic
Mounting: Wall
Amps: 10
Color: White