SLIDE EFL SP/3W 2W PRESET 10A BK

Item #: 0533621

Cat #: CDFB103PBK

UPC: 785007618549

$ 318.19 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB103PBK SLIDE EFL SP/3

Overview

WAT CDFB103PBK SLIDE EFL SP/3
Also known as: 785007618549, CDFB103PBK, WATCDFB103PBK

Specifications

Poles: 3
Amps: 10
Color: Black
Material: Thermoplastic
Mounting: Wall
Poles: 3
Color: Black
Mounting: Wall
Amps: 10
Material: Thermoplastic