SLIDE EFL SP 2W 10A 277V IV

Item #: 0533615

Cat #: CDFB10277I

UPC: 785007618525

$ 326.08 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Electronic Single Pole2Wire 10A 277V, Ivory

Overview

Slide Dimmer, Electronic Single Pole2Wire 10A 277V, Ivory
Also known as: 785007618525, CDFB10277I, WATCDFB10277I

Specifications

Amps: 10
Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Amps: 10
Material: Thermoplastic
Mounting: Wall
Poles: 1
Color: Ivory