SLIDE EFL SP 2W 10A 277V BR

Item #: 0533613

Cat #: CDFB10277

UPC: 785007618518

$ 315.56 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB10277 SLIDE EFL SP 2W

Overview

WAT CDFB10277 SLIDE EFL SP 2W
Also known as: 785007618518, CDFB10277, WATCDFB10277

Specifications

Color: Brown
Amps: 10
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Brown
Poles: 1
Mounting: Wall
Amps: 10
Material: Thermoplastic