SLIDE SP/3W PRESET 2000W LA

Item #: 0533609

Cat #: CD2003PLA

UPC: 785007618495

$ 384.30 EA
Company wide:
0 in stock
Documents & Guides
WAT CD2003PLA SLIDE SP/3W PR

Overview

WAT CD2003PLA SLIDE SP/3W PR
Also known as: 785007618495, CD2003PLA, WATCD2003PLA

Specifications

Poles: 3
Color: Light Almond
Wattage: 2000
Material: Thermoplastic
Mounting: Wall
Poles: 3
Wattage: 2000
Mounting: Wall
Color: Light Almond
Material: Thermoplastic