SLIDE SP/3W PRESET 2000W BR

Item #: 0533603

Cat #: CD2003P

UPC: 785007618471

$ 384.30 EA
Company wide:
0 in stock
Documents & Guides
WAT CD2003P SLIDE SP/3W PRES

Overview

WAT CD2003P SLIDE SP/3W PRES
Also known as: 785007618471, CD2003P, WATCD2003P

Specifications

Poles: 3
Color: Brown
Wattage: 2000
Material: Thermoplastic
Mounting: Wall
Poles: 3
Wattage: 2000
Mounting: Wall
Color: Brown
Material: Thermoplastic