SLIDE DIM SP 2000W 120V GRY

Item #: 0533594

Cat #: CD2000GRY

UPC: 785007618440

$ 303.37 EA
Company wide:
0 in stock
Documents & Guides
WAT CD2000GRY SLIDE DIM SP 20

Overview

WAT CD2000GRY SLIDE DIM SP 20
Also known as: 785007618440, CD2000GRY, WATCD2000GRY

Specifications

Wattage: 2000
Color: Gray
Poles: 1
Material: Thermoplastic
Mounting: Wall
Wattage: 2000
Poles: 1
Mounting: Wall
Color: Gray
Material: Thermoplastic