SLIDE DIM SP 2000W 120V BK

Item #: 0533591

Cat #: CD2000BK

UPC: 785007618433

$ 303.37 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Single Pole 2000W 120V, Black

Overview

Slide Dimmer, Single Pole 2000W 120V, Black
Also known as: 785007618433, CD2000BK, WATCD2000BK

Specifications

Wattage: 2000
Color: Black
Poles: 1
Material: Thermoplastic
Mounting: Wall
Wattage: 2000
Poles: 1
Mounting: Wall
Color: Black
Material: Thermoplastic