SLIDE DIM SP 2000W 120V

Item #: 0533588

Cat #: CD2000

UPC: 785007618426

$ 303.37 EA
Company wide:
0 in stock
Documents & Guides
WAT CD2000 SLIDE DIM SP 2000W

Overview

WAT CD2000 SLIDE DIM SP 2000W
Also known as: 785007618426, CD2000, WATCD2000

Specifications

Color: Brown
Wattage: 2000
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Brown
Poles: 1
Mounting: Wall
Wattage: 2000
Material: Thermoplastic