SLIDE DIM SP 1600W 120V LA

Item #: 0533585

Cat #: CD1600LA

UPC: 785007618419

$ 218.87 EA
Company wide:
0 in stock
Documents & Guides
WAT CD1600LA SLIDE DIM SP 160

Overview

WAT CD1600LA SLIDE DIM SP 160
Also known as: 785007618419, CD1600LA, WATCD1600LA

Specifications

Color: Light Almond
Poles: 1
Wattage: 1600
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Wattage: 1600
Mounting: Wall
Poles: 1
Material: Thermoplastic