ABB DP30C2P-F DP CONTR,30A,2P,24/60

Item #: 0533575

Cat #: DP30C2P-F

UPC: 662019751825

$ 85.60 EA
Company wide:
115 in stock
2 pole, 30 amp, non-reversing, definite purpose contactor, 24V AC coil, industry standard mounting plate

Overview

2 pole, 30 amp, non-reversing, definite purpose contactor, 24V AC coil, industry standard mounting plate

Definite purpose contactors provide high performance with flexibility and reliability and are designed to match numerous applications. They are ideal for resistive heating, for motors and compressors in air conditioning and refrigeration, as well as for food service equipment.

Also known as: 662019751825, DP30C2P-F, ABBDP30C2PF, res, Metal stretchers

Specifications

Poles: 2
Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 30
Volts AC: 600
Poles: 2
Volts AC Control: 24
Volts AC: 600
Type: Contactor, Definite Purpose
Amps: 30