SLIDE EFL SP/3W 4-WIRE 24 VDC WH

Item #: 0533566

Cat #: CD4FB3PW

UPC: 785007303537

$ 145.96 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer,Single Pole3-Way, Preset4 Wire 24VDC, White. Requires PWP120277 Power Pack.

Overview

Slide Dimmer,Single Pole3-Way, Preset4 Wire 24VDC, White. Requires PWP120277 Power Pack.
Also known as: 785007303537, CD4FB3PW, WATCD4FB3PW

Specifications

Poles: 3
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 3
Color: White
Material: Thermoplastic
Mounting: Wall