SLIDE EFL SP/3W 4W 24 VDC BR

Item #: 0533558

Cat #: CD4FB3P

UPC: 785007303506

$ 145.96 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Single Pole3-Way Preset4 Wire 24VDC, Brown. Requires PWP120277 Power Pack.

Overview

Slide Dimmer, Single Pole3-Way Preset4 Wire 24VDC, Brown. Requires PWP120277 Power Pack.
Also known as: 785007303506, CD4FB3P, WATCD4FB3P

Specifications

Poles: 3
Color: Brown
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Brown
Mounting: Wall