Breaker, Molded Case, HKDDC, 100A, 3P, 600VDC, 42kAIC, Frame Only

Item #: 0533557

Cat #: HKDDC3400F

UPC: 786679009567

$ 8946.68 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Type HKDDC, 100 Amp, 3-Pole, 600 Volt DC, 42 kAIC, Frame Only

Overview

Breaker, Molded Case, Type HKDDC, 100 Amp, 3-Pole, 600 Volt DC, 42 kAIC, Frame Only
Also known as: 786679009567, HKDDC3400F, CUTHKDDC3400F

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts AC: 600
Interrupt Rating DC: 42 kA
Mounting: Panel
Amps: 100
Interrupt Rating DC: 42 kA
Poles: 3
Volts AC: 600