SLIDE EFL SP/3W 4W 24 VDC BK

Item #: 0533554

Cat #: CD4FB3PBK

UPC: 785007303490

$ 145.96 EA
Company wide:
0 in stock
Documents & Guides
WAT CD4FB3PBK SLIDE EFL SP/3W

Overview

WAT CD4FB3PBK SLIDE EFL SP/3W

Slide Dimmer, Single Pole 3-Way Preset 4 Wire 24VDC, Black. Requires PWP120277 Power Pack.

Also known as: 785007303490, CD4FB3PBK, WATCD4FB3PBK

Specifications

Poles: 3
Color: Red
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Red
Mounting: Wall