SLIDE EFL SP 4WIRE 24VDC BK

Item #: 0533547

Cat #: CD4FBBK

UPC: 785007303445

$ 121.34 EA
Company wide:
0 in stock
Documents & Guides
WAT CD4FBBK SLIDE EFL SP 4WIR

Overview

WAT CD4FBBK SLIDE EFL SP 4WIR

Slide Dimmer, Single Pole Slide-to-OFF 4 Wire 24VDC, Black. Requires PWP120277 Power Pack.

Also known as: 785007303445, CD4FBBK, WATCD4FBBK

Specifications

Poles: 1
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 1
Color: Ivory
Material: Thermoplastic
Mounting: Wall