SLIDE CONTROL 1.6A DEHUMMER LA

Item #: 0533543

Cat #: CDDH16LA

UPC: 785007303421

$ 121.34 EA
Company wide:
0 in stock
Documents & Guides
WAT CDDH16LA SLIDE CONTROL 1.

Overview

WAT CDDH16LA SLIDE CONTROL 1.
Also known as: 785007303421, CDDH16LA, WATCDDH16LA

Specifications

Color: Light Almond
Poles: 1
Mounting: Wall
Amps: 1.600
Color: Light Almond
Mounting: Wall
Poles: 1
Amps: 1.600