SLIDE CONTROL 1.6A DEHUMMER WH

Item #: 0533538

Cat #: CDDH16W

UPC: 785007303414

$ 121.34 EA
Company wide:
0 in stock
Documents & Guides
SLIDE CONTROL 1.6A DEHUMMER, WHITE

Overview

SLIDE CONTROL 1.6A DEHUMMER, WHITE
Also known as: 785007303414, CDDH16W, WATCDDH16W

Specifications

Poles: 1
Color: White
Mounting: Wall
Amps: 1.600
Poles: 1
Mounting: Wall
Color: White
Amps: 1.600