SLIDE CONTROL 1.6A DEHUMMER IV

Item #: 0533536

Cat #: CDDH16I

UPC: 785007303407

$ 121.34 EA
Company wide:
0 in stock
Documents & Guides
WAT CDDH16I SLIDE CONTROL 1.6

Overview

WAT CDDH16I SLIDE CONTROL 1.6
Also known as: 785007303407, CDDH16I, WATCDDH16I

Specifications

Poles: 1
Color: Ivory
Mounting: Wall
Amps: 1.600
Poles: 1
Mounting: Wall
Color: Ivory
Amps: 1.600