SLIDE CONTROL 1.6A DEHUMMER GRY

Item #: 0533533

Cat #: CDDH16GRY

UPC: 785007303391

$ 121.34 EA
Company wide:
0 in stock
Documents & Guides
WAT CDDH16GRY SLIDE CONTROL 1

Overview

WAT CDDH16GRY SLIDE CONTROL 1
Also known as: 785007303391, CDDH16GRY, WATCDDH16GRY

Specifications

Color: Gray
Poles: 1
Mounting: Wall
Amps: 1.600
Color: Gray
Mounting: Wall
Poles: 1
Amps: 1.600