SLIDE CONTROL 1.6A DEHUMMER BR

Item #: 0533531

Cat #: CDDH16

UPC: 785007303384

$ 121.34 EA
Company wide:
0 in stock
Documents & Guides
WAT CDDH16 SLIDE CONTROL 1.6A

Overview

WAT CDDH16 SLIDE CONTROL 1.6A
Also known as: 785007303384, CDDH16, WATCDDH16

Specifications

Color: Brown
Poles: 1
Mounting: Wall
Amps: 1.600
Color: Brown
Mounting: Wall
Poles: 1
Amps: 1.600