SLIDE EFL SP/3W 2W 10A 277V WH

Item #: 0533525

Cat #: CDFB103P277W

UPC: 785007303353

$ 431.27 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 2Wire 10A 277V, White

Overview

Slide Dimmer, Electronic Single Pole/3Way 2Wire 10A 277V, White
Also known as: 785007303353, CDFB103P277W, WATCDFB103P277W

Specifications

Poles: 3
Amps: 10
Material: Thermoplastic
Color: White
Mounting: Wall
Poles: 3
Material: Thermoplastic
Mounting: Wall
Amps: 10
Color: White