Vertical Slotted Wiring Duct, 5" x 4" x 80", Front and Rear, Black Cover

Item #: 0533524

Cat #: 4980L-VFR

UPC: 078477362969

$ 276.77 EA
Company wide:
1 in stock
Documents & Guides
Wire Duct, Vertical, Slotted, Channel, Front: H x W: 4" x 5", Rear H x W: 4" x 5", Length: 80", Color: Black. Includes: Cover.

Overview

Wire Duct, Vertical, Slotted, Channel, Front: H x W: 4" x 5", Rear H x W: 4" x 5", Length: 80", Color: Black. Includes: Cover.

Vertical Front and Rear Cable Management, 5-inch Channel by 80-inch Long, Black Snap-On Cover

Also known as: 078477362969, 4980L-VFR, LEV4980LVFR

Specifications

Length: 80 in
Color: Black
Height: 4 in
Width: 5 in
Length: 80 in
Height: 4 in
Color: Black
Width: 5 in