SLIDE EFL SP/3W 2W 10A 277V GRY

Item #: 0533520

Cat #: CDFB103P277GRY

UPC: 785007303339

$ 431.27 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB103P277GRY SLIDE EFL

Overview

WAT CDFB103P277GRY SLIDE EFL

Slide Dimmer, Electronic Single Pole/3Way 2Wire 10A 277V, Gray

Also known as: 785007303339, CDFB103P277GRY, WATCDFB103P277GRY

Specifications

Poles: 3
Amps: 10
Color: Gray
Material: Thermoplastic
Mounting: Wall
Poles: 3
Color: Gray
Mounting: Wall
Amps: 10
Material: Thermoplastic