SLIDE EFL SP/3W 2W 10A 277V BK

Item #: 0533518

Cat #: CDFB103P277BK

UPC: 785007303322

$ 416.81 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB103P277BK SLIDE EFL S

Overview

WAT CDFB103P277BK SLIDE EFL S
Also known as: 785007303322, CDFB103P277BK, WATCDFB103P277BK

Specifications

Poles: 3
Amps: 10
Color: Black
Material: Thermoplastic
Mounting: Wall
Poles: 3
Color: Black
Mounting: Wall
Amps: 10
Material: Thermoplastic