Bolt Close Conduit/Pipe Clamp, Steel, 2" EMT, 2" Rigid/Pipe, 0.41" Hole

Item #: 0533515

Cat #: CD5B37

UPC: 782856344681

$ 3.29 EA
Company wide:
0 in stock
Documents & Guides
Clamp,conduit,2 With Bolt.410 Dia Hole

Overview

Clamp,conduit,2 With Bolt.410 Dia Hole

Easy to use, bolt to close conduit and pipe support. Captured hardware facilitates worry-free installation.

Also known as: 782856344681, CD5B37, CDYCD5B37

Features & Benefits

  • Retained bolt and built-in nut means there are less parts to handle or drop
  • Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers

Specifications

Material: Steel
Diameter: 2 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Diameter: 2 in