SLIDE EFL SP/3W 2W 10A 277V LA

Item #: 0533514

Cat #: CDFB103P277LA

UPC: 785007303315

$ 416.81 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB103P277LA SLIDE EFL S

Overview

WAT CDFB103P277LA SLIDE EFL S
Also known as: 785007303315, CDFB103P277LA, WATCDFB103P277LA

Specifications

Poles: 3
Color: Light Almond
Amps: 10
Material: Thermoplastic
Mounting: Wall
Poles: 3
Amps: 10
Mounting: Wall
Color: Light Almond
Material: Thermoplastic