SLIDE EFL SP/3W 2W 7A 277V LA

Item #: 0533512

Cat #: CDFB73P277LA

UPC: 785007303308

$ 318.19 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB73P277LA SLIDE EFL SP

Overview

WAT CDFB73P277LA SLIDE EFL SP
Also known as: 785007303308, CDFB73P277LA, WATCDFB73P277LA

Specifications

Poles: 3
Color: Light Almond
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Light Almond
Mounting: Wall