SLIDE EFL SP/3W 2W 7A 277V IV

Item #: 0533508

Cat #: CDFB73P277I

UPC: 785007303285

$ 330.03 EA
Company wide:
0 in stock
Documents & Guides
Slide Dimmer, Electronic Single Pole/3Way 2Wire 7A 277V, Ivory

Overview

Slide Dimmer, Electronic Single Pole/3Way 2Wire 7A 277V, Ivory
Also known as: 785007303285, CDFB73P277I, WATCDFB73P277I

Specifications

Poles: 3
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 3
Color: Ivory
Material: Thermoplastic
Mounting: Wall