SLIDE EFL SP/3W 2W 7A 277V BR

Item #: 0533504

Cat #: CDFB73P277

UPC: 785007303261

$ 330.03 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB73P277 SLIDE EFL SP/3

Overview

WAT CDFB73P277 SLIDE EFL SP/3
Also known as: 785007303261, CDFB73P277, WATCDFB73P277

Specifications

Poles: 3
Color: Brown
Material: Thermoplastic
Mounting: Wall
Poles: 3
Material: Thermoplastic
Color: Brown
Mounting: Wall