Incandescent Lamp, A15, 40W, 120V, Clear

Item #: 0533501
Cat #: BC40A15/FAN/CL/LL 6/1
UPC: 046677536060
$ 4.67 EA
Company wide:
0 in stock
Incandescent Lamp, 40W, 120V, Bulb: A15, Base: Medium Screw (E26), Lumens: 395, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16934-2* Commonly use in Fan Applications. Philips p/n 16934-2 Delisted and replaced by p/n 53606-0: BC40A15/FAN/CL/LL 6/1. Price will be affected.

Overview

Incandescent Lamp, 40W, 120V, Bulb: A15, Base: Medium Screw (E26), Lumens: 395, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16934-2* Commonly use in Fan Applications. Philips p/n 16934-2 Delisted and replaced by p/n 53606-0: BC40A15/FAN/CL/LL 6/1. Price will be affected.
Philips family of Specialty Incandescents provide the perfect light for accent and display lighting as well as general lighting in a variety of applications. From tubular shapes and appliance bulbs, to colored lamps for special effects, this family of lamps is ideal for professional and consumer applications.
Also known as: 046677536060, BC40A15/FAN/CL/LL 6/1, PHIBC40A15FANCLLL

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A15 (Arbitrary)
Lumens: 395
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Volts AC: 120
Wattage: 40
Lumens: 395
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)