SLIDE EFL SP/3W 2W PRESET 16A LA

Item #: 0533499

Cat #: CDFB163PLA

UPC: 785007303247

$ 312.58 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB163PLA SLIDE EFL SP/3

Overview

WAT CDFB163PLA SLIDE EFL SP/3
Also known as: 785007303247, CDFB163PLA, WATCDFB163PLA

Specifications

Poles: 3
Color: Light Almond
Material: Thermoplastic
Amps: 16
Mounting: Wall
Poles: 3
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Amps: 16