SLIDE EFL SP/3W 2W PRESET 16A GRY

Item #: 0533493

Cat #: CDFB163PGRY

UPC: 785007303216

$ 312.58 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB163PGRY SLIDE EFL SP/

Overview

WAT CDFB163PGRY SLIDE EFL SP/
Also known as: 785007303216, CDFB163PGRY, WATCDFB163PGRY

Specifications

Poles: 3
Color: Gray
Material: Thermoplastic
Amps: 16
Mounting: Wall
Poles: 3
Material: Thermoplastic
Mounting: Wall
Color: Gray
Amps: 16