SLIDE EFL SP/3W 2W PRESET 16A BK

Item #: 0533491

Cat #: CDFB163PBK

UPC: 785007303193

$ 303.37 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB163PBK SLIDE EFL SP/3

Overview

WAT CDFB163PBK SLIDE EFL SP/3
Also known as: 785007303193, CDFB163PBK, WATCDFB163PBK

Specifications

Poles: 3
Color: Black
Material: Thermoplastic
Amps: 16
Mounting: Wall
Poles: 3
Material: Thermoplastic
Mounting: Wall
Color: Black
Amps: 16