SLIDE EFL SP/3W 2W PRESET 10A GRY

Item #: 0533483

Cat #: CDFB103PGRY

UPC: 785007303155

$ 318.19 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB103PGRY SLIDE EFL SP/

Overview

WAT CDFB103PGRY SLIDE EFL SP/
Also known as: 785007303155, CDFB103PGRY, WATCDFB103PGRY

Specifications

Poles: 3
Amps: 10
Color: Gray
Material: Thermoplastic
Mounting: Wall
Poles: 3
Color: Gray
Mounting: Wall
Amps: 10
Material: Thermoplastic