SLIDE EFL SP/3W 2W PRESET 10A BR

Item #: 0533481

Cat #: CDFB103P

UPC: 785007303148

$ 318.19 EA
Company wide:
0 in stock
Documents & Guides
WAT CDFB103P SLIDE EFL SP/3W

Overview

WAT CDFB103P SLIDE EFL SP/3W
Also known as: 785007303148, CDFB103P, WATCDFB103P

Specifications

Poles: 3
Color: Brown
Amps: 10
Material: Thermoplastic
Mounting: Wall
Poles: 3
Amps: 10
Mounting: Wall
Color: Brown
Material: Thermoplastic