12" Ind Floor Fan, 1/12 HP, 3 Spd, 120V

Item #: 0533480

Cat #: F12TE

UPC: 686334798617

$ 221.59 EA
Company wide:
0 in stock
12 IN Industrial Workstation Floor Fan, Flow Rate- 1120/1420/1650 CFM, 120 V, 1 PH, 1.1 AMP, Fan Speed- 1080/1380/1590 RPM, Floor Mounting, AC Motor, Shaft Diameter- 5/16 IN, Steel (Guard) Housing Material, Aluminum Blade

Overview

12 IN Industrial Workstation Floor Fan, Flow Rate- 1120/1420/1650 CFM, 120 V, 1 PH, 1.1 AMP, Fan Speed- 1080/1380/1590 RPM, Floor Mounting, AC Motor, Shaft Diameter- 5/16 IN, Steel (Guard) Housing Material, Aluminum Blade
Also known as: 686334798617, F12TE, TPIF12TE

Specifications

Mounting: Floor
Size: 12 in
Standards: California Proposition 65
Mounting: Floor
Standards: California Proposition 65
Size: 12 in