SLIDE LV SP/3W PRESET 1600VA IV

Item #: 0533472

Cat #: CDLV1603PI

UPC: 785007303049

$ 502.02 EA
Company wide:
0 in stock
Documents & Guides
WAT CDLV1603PI SLIDE LV SP/3W

Overview

WAT CDLV1603PI SLIDE LV SP/3W
Also known as: 785007303049, CDLV1603PI, WATCDLV1603PI

Specifications

Poles: 3
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 3
Color: Ivory
Material: Thermoplastic
Mounting: Wall